Zoro Select
Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U51660.016.0150
Zoro # G0065558
$17.29
67% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.011.0050
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE84
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK 1625PK
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK 1VU45
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.013.0037
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 1WB77
- ZORO SELECT Sheet Metal Screw, 30 mm, Zinc Plated Torx Drive, 1500 PK MI830CTB10Z
- ZORO SELECT Sheet Metal Screw, 6 in, Zinc Plated Torx Drive, 6000 PK MI56CTB10Z
- ZORO SELECT Sheet Metal Screw, 40 mm, Zinc Plated Torx Drive, 2000 PK MI540CTB10Z
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 10 PK 67016
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 6 PK 79468
- Zoro Select Sheet Metal Screws