Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , Smooth , L

  • Mfr # 910-09

  • Zoro # G0065563


product price:  $11.15
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-09
Zoro #
G0065563
UPC #
038054909994
Country of Origin
Guatemala

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
910
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass,HPPE,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
Less Than 100
Cut Resistant
Yes
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Glove Cut
Clute
ANSI/ISEA Puncture Level
0
Application
Food Processing, Cutting, Glass Handling, Sheet Metal Handling,
Standards
EN388, TAA Compliant
Thumb Style
Straight
Weight
Light
Abrasion Resistant
Yes
Latex-Free
No
Silicone-Free
No
Brand and Series
Showa 910
ANSI/ISEA Abrasion Cycles
Greater Than 500
Insulated
No
EN 388 Rating
2X43DP
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Hem Style
Finished
Palm Type
Coated
Includes Finger Fourchettes
No
Sold As
Individual
Glove Lining Material
HPPE
Lint-Free
No
Double-Dipped
No
Reversible
No
Knit Material Color
White

Description

Uncoated Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43DP, Standards EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.