Zoro Select
7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK
Mfr # U07410.043.0250
Zoro # G0065880
$18.12
34% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 1/4 in
- Material Steel
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK M07000.100.0150
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK U07151.016.0062
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK SCIA0-60037USA-100BX
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK SC22050080-14-100P1
- ZORO SELECT 1/4"-28 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/4 in Length, 25 PK 1GA39
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK M07030.080.0030
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07040.075.0700
- ZORO SELECT 2"-4 1/2 Socket Head Cap Screw, Black Oxide Steel, 5 in Length U07000.200.0500
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK M07400.140.0080
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 130 mm Length, 50 PK 592086-50
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 in Length, 10 PK 896806-10
- Zoro Select Socket Head Cap Screws