- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Yellow/Green, L, PR
Shop Alternate Products
This Product is Discontinued
Ansell
Cut Resistant Gloves, Yellow/Green, L, PR (Discontinued)
Mfr # 70-340
Zoro # G0066053
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 4
- Size L
- Color Blue, Yellow
- Glove Coating Material PVC
- Palm Material Kevlar(R)
Customers Also Purchased
- Brand Ansell
-
MFR #
70-340
-
Zoro #
G0066053
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Glove Length | 10 3/4 in |
Length | 10-3/7 To 10-5/8" |
Glove Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | 4 |
Color | Blue, Yellow |
Glove Coating Material | PVC |
Palm Material | Kevlar(R) |
Glove Hand Style | Ambidextrous |
Finger Style | Full |
ANSI Cut Grams | 1461 |
ANSI/ISEA Puncture Level | 15 |
Coating Material | PVC |
Finger Material | Kevlar(R) |
Standards | ANSI/ASTM/EN |
Abrasion Resistant | Yes |
ANSI/ISEA Abrasion Level | 3 |
Application | Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal) |
Weight | Heavy |
Coating Finish | Dots |
Gauge | 7 |
Thumb Style | Full |
Glove Coating Finish | Dotted |
Series | Neptune |
Suggested Use Environment | Dry |
ANSI Abrasion Cycles | 1529 |
Cut Resistant | Yes |
Cut | Gunn |
Glove Coating Coverage | Full |
Knuckle Padding Material | None |
Cuff | Knit |
Glove Cut | Gunn |
Stitching Material | Polyester |
Puncture Resistant | No |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Back Material | Kevlar(R)/PVC Dots |
Lining | kevlar(R) |
ANSI/ISEA Cut Level - 2011 | 4 |
ANSI/ISEA Cut Load | 1461 |
ANSI/ISEA Abrasion Cycles | 1529 |
ANSI/ISEA Cut Grams | 1461 |
Knit Material Color | Blue/Yellow |
Hand Style | Ambidextrous |
Silicone-Free | No |
Coating Texture | Dotted |
Color (Knit/Coating) | Blue/Yellow |
Palm Coating Material | PVC |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN, Glove Hand Style Ambidextrous, 1 Pair