Shop Alternate Products
This Product is Discontinued
Steel Grip
Cut Resistant Arm Guard, M, 9 In. L, PR (Discontinued)
Mfr # CN 820-9 M
Zoro # G0066175
This Product is Discontinued
Key Features
- Color White
- Material 2-Ply Cane Nylon
- Size M
- Cuff Style Hook and Loop
- ANSI/ISEA Cut Level 2