- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Natural Rubber Latex, Powdered, Natural, L, 100 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Gloves, Natural Rubber Latex, Powdered, Natural, L, 100 PK (Discontinued)
Mfr # 69-210
Zoro # G0067803
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 3.9 mil
- Color Natural
- Powdered/Powder Free Powdered
Customers Also Purchased
- Brand Ansell
-
MFR #
69-210
-
Zoro #
G0067803
- UPC # 076490001438
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Disposable Glove Material | Natural Rubber Latex |
Palm Thickness | 3.9 mil |
Color | Natural |
Powdered/Powder Free | Powdered |
Aloe Inner Surface | No |
Cuff | Beaded |
Lining | Unlined |
Latex Content | Contains Latex |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Cuff Thickness | 5.00 mil |
Color Family | Natural |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.00 mil |
Metal Detectable | No |
Application | Life Sciences, Chemical |
Disposable Glove Grade | Food, Industrial |
Glove Texture Location | Smooth |
Resists | Splash Chemical Protection For Ketones and Related Compounds |
Ambidextrous/Hand-Specific | Ambidextrous |
Material | Natural Rubber Latex |
Powdered/Powder-Free | Powdered |
Acceptable Quality Level (AQL) | 1.5 |
Nominal Palm Thickness | 4 mil |
Glove Materials | Natural Rubber Latex |
Glove Texture | Smooth |
Latex-Free | No |
Silicone-Free | Yes |
Brand and Series | Ansell TouchNTuff 69-210 |
Disposable Glove Type | Chemical-Resistant, Food-Grade, General Purpose |
Series | TouchNTuff 69-210 |
Tested for Chemotherapy Drugs | No |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi, Virus |
Glove Treatments | Powdered |
Texture | Smooth |
Texture (Location) | Smooth |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 3.9 mil, Powdered/Powder-Free Powdered, Silicone-Free Yes, Standards Category III, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 13485, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Smooth