Condor
Disposable Gloves, Vinyl, Powdered, Clear, L, 100 PK
Mfr # 3BA40
Zoro # G0067916
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Color Clear
- Powdered/Powder Free Powdered
- Glove Length 9"
Explore More Products
- CONDOR Disposable Gloves, Vinyl, Powdered, Clear, XL, 100 PK 3BA39
- CONDOR Disposable Gloves, Vinyl, Powdered, Clear, M, 100 PK 3BA41
- CONDOR Disposable Gloves, Vinyl, Powdered, Clear, S, 100 PK 3BA42
- CONDOR Disposable Gloves, Natural Rubber Latex, Powdered, Green, S, 100 PK 48UM29
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, M, 50 PK 48UN21
- CONDOR Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, L, 100 PK 2XMC3
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, L, 50 PK 48UN39
- CONDOR Disposable Gloves, Natural Rubber Latex, Powder Free, Blue, S, 50 PK 48UN65
- CONDOR Disposable Gloves, Nitrile, Powder Free, Black, S, 50 PK 22LD88
- PIP GLOVE, Nitrile, Blue, 48 PK 67-308/M
- GLOVEPLUS AMMEX Professional Latex Disposable Gloves Medium Ivory Powder Free , 100PK GPPFT44100
- Condor Gloves & Hand Protection