- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Vinyl, Powdered, Clear, S, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Vinyl, Powdered, Clear, S, 100 PK (Discontinued)
Mfr # 2VMA9
Zoro # G0067943
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Color Clear
- Powdered/Powder Free Powdered
- Brand Condor
- MFR #2VMA9
- Zoro #G0067943
- UPC #190735061879
- Country of OriginChina
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 2.7 mil |
Color | Clear |
Powdered/Powder Free | Powdered |
Lining | Unlined |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Light Maintenance, Painting, Janitorial, Food Handling |
Cuff Thickness | 5.00 mil |
Aloe Inner Surface | No |
Color Family | Clear |
Latex Content | Latex Free |
Disposable Glove Grade | Food |
Cuff | Beaded |
Finger Thickness | 5.00 mil |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Metal Detectable | No |
Standards | US Government 21 CFR 170-199 Specifications |
Glove Texture Location | Smooth |
Material | Vinyl |
Sterile/Non-Sterile | Non-Sterile |
Powdered/Powder-Free | Powdered |
Brand and Series | Condor |
Glove Texture | Smooth |
Disposable Glove Type | Food-Grade, General Purpose |
Glove Materials | Vinyl |
Latex-Free | Yes |
Nominal Palm Thickness | 2 mil |
Acceptable Quality Level (AQL) | 4 |
Silicone-Free | Yes |
Texture | Smooth |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Vinyl, Smooth, Nominal Palm Thickness 2 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 9 in, Powdered, Non-Sterile, Package Quantity 100