- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Vinyl, Powdered, Clear, M, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Vinyl, Powdered, Clear, M, 100 PK (Discontinued)
Mfr # 2VMC1
Zoro # G0067952
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Color Clear
- Powdered/Powder Free Powdered
Customers Also Purchased
- Brand Condor
-
MFR #
2VMC1
-
Zoro #
G0067952
- UPC # 190735061886
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Glove Length | 9" |
Size | M |
Glove Size and Cuff Length Style | M/Standard |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 2.7 mil |
Color | Clear |
Powdered/Powder Free | Powdered |
Disposable Glove Grade | Food |
Lining | Unlined |
Cuff | Beaded |
Color Family | Clear |
Finger Thickness | 5.00 mil |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Latex Content | Latex Free |
Standards | US Government 21 CFR 170-199 Specifications |
Cuff Thickness | 5.00 mil |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Application | Light Maintenance, Painting, Janitorial, Food Handling |
Ambidextrous/Hand-Specific | Ambidextrous |
Metal Detectable | No |
Material | Vinyl |
Sterile/Non-Sterile | Non-Sterile |
Powdered/Powder-Free | Powdered |
Glove Texture | Smooth |
Brand and Series | Condor |
Acceptable Quality Level (AQL) | 4.0 |
Glove Materials | Vinyl |
Disposable Glove Type | Food Contact, General Purpose |
Nominal Palm Thickness | 2 mil |
Latex-Free | Yes |
Silicone-Free | Yes |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Vinyl, Smooth, Nominal Palm Thickness 2 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 9 in, Powdered, Non-Sterile, Package Quantity 100