- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Vinyl, Powdered, Clear, XL, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Vinyl, Powdered, Clear, XL, 100 PK (Discontinued)
Mfr # 2VMC3
Zoro # G0067977
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Color Clear
- Powdered/Powder Free Powdered
Customers Also Purchased
- Brand Condor
-
MFR #
2VMC3
-
Zoro #
G0067977
- UPC # 190735061909
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Glove Length | 9" |
Size | XL |
Length | 9 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 2.7 mil |
Color | Clear |
Powdered/Powder Free | Powdered |
Glove Texture Location | Smooth |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Light Duty Maintenance, Painting, Janitorial, Food Handling |
Lining | Unlined |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Standards | US Government 21 CFR 170-199 Specifications |
Disposable Glove Grade | Food |
Aloe Inner Surface | No |
Cuff | Beaded |
Cuff Thickness | 5.00 mil |
Color Family | Clear |
Latex Content | Latex Free |
Metal Detectable | No |
Finger Thickness | 5.00 mil |
Material | Vinyl |
Sterile/Non-Sterile | Non-Sterile |
Powdered/Powder-Free | Powdered |
Glove Materials | Vinyl |
Acceptable Quality Level (AQL) | 4 |
Disposable Glove Type | Food-Grade, General Purpose |
Silicone-Free | Yes |
Latex-Free | Yes |
Glove Texture | Smooth |
Nominal Palm Thickness | 3 mil |
Brand and Series | Condor |
Glove Treatments | Powdered |
Texture | Smooth |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Clear, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 2.7 mil, Powdered/Powder-Free Powdered, Silicone-Free Yes, Standards US Government 21 CFR 170-199 Specifications, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha XL, Size - Numeric 10, Package Quantity 100