Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Gloves, Powdered, Clear, M, 100 PK (Discontinued)
Mfr # 34-715
Zoro # G0067995
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material PVC
- Palm Thickness 5.00 mil
- Color Clear
- Powdered/Powder Free Powdered