Shop Alternate Products
This Product is Discontinued
Magna
Bit Holder, 1/4", 1/4", 2-1/8" (Discontinued)
Mfr # 40831
Zoro # G0068096
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 2-1/8"
- Number of Pieces 1
- Impact Rated No