- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Vinyl, Powder Free, Clear, S, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Vinyl, Powder Free, Clear, S, 100 PK (Discontinued)
Mfr # 2VMA5
Zoro # G0068101
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Color Clear
- Powdered/Powder Free Powder Free
- Brand Condor
- MFR #2VMA5
- Zoro #G0068101
- UPC #190735061831
- Country of OriginChina
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 2.7 mil |
Color | Clear |
Powdered/Powder Free | Powder Free |
Cuff | Beaded |
Aloe Inner Surface | No |
Application | Food and Pharmaceutical Applications |
Cuff Thickness | 5.00 mil |
Color Family | Clear |
Ambidextrous/Hand-Specific | Ambidextrous |
Metal Detectable | No |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Disposable Glove Grade | Food |
Glove Texture Location | Smooth |
Latex Content | Latex Free |
Standards | US Government 21 CFR 170-199 Specifications |
Lining | Unlined |
Finger Thickness | 5.00 mil |
Sterile/Non-Sterile | Non-Sterile |
Material | Vinyl |
Powdered/Powder-Free | Powder-Free |
Glove Materials | Vinyl |
Brand and Series | Condor |
Silicone-Free | Yes |
Acceptable Quality Level (AQL) | 4 |
Glove Texture | Smooth |
Latex-Free | Yes |
Nominal Palm Thickness | 3 mil |
Disposable Glove Type | Food-Grade, General Purpose |
Texture | Smooth |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Clear, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 2.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards US Government 21 CFR 170-199 Specifications, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Size- Alpha S, Size - Numeric 7, Package Quantity 100