- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Vinyl, Powder Free, Clear, XL, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Vinyl, Powder Free, Clear, XL, 100 PK (Discontinued)
Mfr # 2VMA8
Zoro # G0068135
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Color Clear
- Powdered/Powder Free Powder Free
- Brand Condor
- MFR #2VMA8
- Zoro #G0068135
- UPC #190735061862
- Country of OriginChina
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Glove Length | 9" |
Size | XL |
Glove Size and Cuff Length Style | XL/Standard |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 2.7 mil |
Color | Clear |
Powdered/Powder Free | Powder Free |
Application | Food and Pharmaceutical Applications |
Cuff Thickness | 5.00 mil |
Metal Detectable | No |
Standards | US Government 21 CFR 170-199 Specifications |
Cuff | Beaded |
Ambidextrous/Hand-Specific | Ambidextrous |
Latex Content | Latex Free |
Lining | Unlined |
Aloe Inner Surface | No |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Glove Texture Location | Smooth |
Disposable Glove Grade | Food |
Color Family | Clear |
Finger Thickness | 5.00 mil |
Material | Vinyl |
Sterile/Non-Sterile | Non-Sterile |
Powdered/Powder-Free | Powder-Free |
Acceptable Quality Level (AQL) | 4.0 |
Brand and Series | Condor |
Glove Texture | Smooth |
Glove Materials | Vinyl |
Silicone-Free | Yes |
Nominal Palm Thickness | 2 mil |
Disposable Glove Type | Food Contact, General Purpose |
Latex-Free | Yes |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Color Clear, Cuff Thickness 5.00 mil, Disposable Glove Type Food Contact, General Purpose, Finger Thickness 5.00 mil, Latex-Free Yes, Palm Thickness 2.70 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards US Government 21 CFR 170-199 Specifications, Sterile/Non-Sterile Non-Sterile, Package Quantity 100