- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Vinyl Disposable Gloves, PVC, Powder Free, Clear, M, 100 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Vinyl Disposable Gloves, PVC, Powder Free, Clear, M, 100 PK (Discontinued)
Mfr # 34-740
Zoro # G0068196
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Polyvinyl Chloride
- Palm Thickness 5 mil
- Color Clear
- Powdered/Powder Free Powder Free
- Brand Ansell
- MFR #34-740
- Zoro #G0068196
- UPC #076490026875
- Country of OriginChina
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.1" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Item | Vinyl Disposable Gloves |
Disposable Glove Material | Polyvinyl Chloride |
Palm Thickness | 5 mil |
Color | Clear |
Powdered/Powder Free | Powder Free |
Latex Content | Latex Free |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Color Family | Clear |
Lining | Unlined |
Application | Food Processing, Life Sciences, Chemical |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Standards | EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600 |
Resists | Acids |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Rolled/Beaded |
Cuff Thickness | 5.00 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Finger Thickness | 5.00 mil |
Glove Texture Location | Smooth |
Metal Detectable | No |
Material | PVC |
Powdered/Powder-Free | Powder-Free |
Latex-Free | Yes |
Acceptable Quality Level (AQL) | 4 |
Silicone-Free | No |
Brand and Series | Ansell Duratouch 34-740 |
Glove Texture | Smooth |
Nominal Palm Thickness | 5 mil |
Glove Materials | Vinyl |
Disposable Glove Type | Food-Grade, General Purpose |
Series | Duratouch 34-740 |
Texture | Smooth |
Glove Treatments | Powder-Free |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Clear, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN374, ANSI- Cut, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Glove Treatments Powder-Free