Hubbell
20A Watertight Locking Connector 3P 4W 250VAC L15-20R
Mfr # HBL27W75BK
Zoro # G0069688
Free Shipping & Returns
$90.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L15-20R
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red HBL430B7W
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R HBL29W82
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow HBL14W47A
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC HBL28W08
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V HBL530R9W
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White HBL60W47
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 600V, Black HBL460B5W
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red HBL360B7W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red HBL320B7W
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V HBL560B9W
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL HBL26W75
- Hubbell Watertight Devices