Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 1.0in ID, Blue, 50ft (Discontinued)
Mfr # FP-301-1" 50'
Zoro # G0069867
This Product is Discontinued
Key Features
- Color Blue
- Shrink Tubing I.D. Before Shrinking 1.000 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.500 in
- Shrink Tubing Type Heat Shrink Tubing