Hubbell
20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL
Mfr # HBL26W76
Zoro # G0070038
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.51 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Replacement Parts
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC HBL4100RS2W
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC HBL2510SW
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC HBL67W74
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R HBL25W47A
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R HBL2743SW
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK HBL26W76BK
- HUBBELL IEC Pin and Sleeve Inlet, 63A, 220-240V HBL560B6W
- HUBBELL 20A Watertight Locking Receptacle 4P 5W 210/208VAC HBL67W81
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R HBL29W49
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V HBL320R4W
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V HBL320R6W
- Hubbell Watertight Devices