Kissler
Basket Strainer, SS, Kitchen, Chrome
Mfr # 59-2005
Zoro # G0070239
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Length (In.) 3-1/4
- Includes Stopper
- Finish Chrome
- Material Stainless Steel
Explore More Products
- KISSLER Air Gap, Plastic, Sink, Chrome Plated, PK2 59-1711/2
- KISSLER Basket Strainer, Stainless Steel, 17 ga. 59-2040
- KISSLER Basket Strainer, SS, Chrome 59-2015
- KISSLER Air Gap Cover, Sink, Chrome Plated, PK2 59-1716/2
- KISSLER Basket Strainer, Stainless Steel, 17 ga. 59-2030
- DANCO Sink Hole Cover, Threaded, Stainless Steel 89478
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece 8801-VS
- WHITEHAUS Undermount Support Bar Installation Kit, For Fireclay Sinks Only, Wht WHUMSB
- DELTA Mon17 TubSHWR Assembly RP32104
- LARSEN SUPPLY CO Larsen Supply 03-1380 Stainless Steel Mesh Kitchen Strainer 664126
- SIOUX CHIEF CLOSET FLNG ABS 3""H-4SPG 884-ATM
- Kissler Sink Repair Parts