Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 0.093in ID, White, 100ft (Discontinued)
Mfr # FP-301-3/32" 100'
Zoro # G0070341
This Product is Discontinued
Key Features
- Color White
- Shrink Tubing I.D. Before Shrinking 0.093 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.046 in
- Shrink Tubing Type Heat Shrink Tubing