Crescent H.K. Porter
25-1/2" Shear Type Hand Operated Cutter
Mfr # 0290FCS
Zoro # G0070351
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum or Copper, Power and Communications Cable
- Overall Length 25 1/2 in
- Cutting Action Shear
- Handle Material Fiberglass
- Features Cuts Copper or Aluminum, Lightweight, Rugged Cutter
Explore More Products
- CRESCENT H.K. PORTER Wire Cutter, Overall Length: 8-1/2" PWC9
- CRESCENT H.K. PORTER No.3 Cutterhead -Hvy Duty 0313CX
- CRESCENT H.K. PORTER 28" ACSR, Wire Rope and Cable Cutter 0290FHJN
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles 0890MA
- CRESCENT H.K. PORTER 9 1/2" Compact Cutter for Soft Cable 0890CSJ
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut 0113CX
- CRESCENT H.K. PORTER Cutterhead Link Cl 0213LC
- CRESCENT H.K. PORTER Cutterhead C-Cut/0290(Cx) 0213CX
- CRESCENT H.K. PORTER 32" Shear Type Hand Operated Cutter 0390FCS
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter SR-V537
- KNIPEX 9-7/9" Cable Cutter, Center Cut 95 36 250 SBA
- Crescent H.K. Porter Knives, Cutters & Snips