Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 0.375in ID, Yellow, 100ft (Discontinued)
Mfr # FP-301-3/8" 100'
Zoro # G0070515
This Product is Discontinued
Key Features
- Color Yellow
- Shrink Tubing I.D. Before Shrinking 0.375 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.187 in
- Shrink Tubing Type Heat Shrink Tubing