Shop Alternate Products
This Product is Discontinued
Master Lock
Lockout Padlock, KD, Yellow, 1-7/8"H (Discontinued)
Mfr # 6835YLW
Zoro # G0070585
This Product is Discontinued
Key Features
- Body Color Yellow
- Body Finish Powder Coated
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Width 1 1/2 in