American Lock
Lockout Padlock, KD, Brown, 1-7/8"H
Mfr # A1106BRN
Zoro # G0070901
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H A1106ORJ
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H A1106PRP
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow A1106YLW
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H A1107PRP
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1107KACLR
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H A1106CLR
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 800KA6-RED
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK6 133292
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike 406KAS3RED
- American Lock Lockout Tagout