American Lock
Lockout Padlock, KA, Purple, 1-7/8"H
Mfr # A1106KAPRP13531
Zoro # G0071005
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red A1106KARED16274
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H A1106KABRN54331
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H A1106KAORJ65878
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 A1105KAS12BLU
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red A1107RED
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 A1105KAS6BLU
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 48JR63
- NMC Blue 3/4 Shackle Clearance APSBL
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK6 411KAS6BLK
- American Lock Lockout Padlocks