Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
10 gal. Round Trash Can, White, None, LLDPE (Discontinued)
Mfr # FG261000WHT
Zoro # G0071014
This Product is Discontinued
Key Features
- Trash Container Capacity 10 gal.
- Container Shape Round
- Color White
- Material LLDPE
- Height 17"