Badger
Fire Extinguisher, 120B:C, Purple K, 28.5 lb
Mfr # B-30-PK
Zoro # G0071639
$955.00
11% off
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 28.5 lb
- Extinguish Agent Type Potassium Bicarbonate
- Discharge Time 26 to 31 sec
- Range Max. 35 ft
Explore More Products
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb B15V
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb ADV-550
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb 50MB
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb B20M-1-HF
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb B10V
- BADGER Fire Extinguisher, 1A:10B:C, Halotron, 11 lb 11HB
- BADGER Cartridge 21009614
- BADGER Advantage ADV-20 18 lb. Dry Chemical ABC Fire Extinguisher 472ADV20
- BADGER Advantage ADV-250 2.5 lb. Dry Chemical ABC Fire Extinguisher 472ADV250T
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops ELYB4
- COLD FIRE Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz CF30212
- Badger Fire Extinguishers