Badger
Fire Extinguisher, 40A:240B:C, Dry Chemical, 145 lb
Mfr # B150A-1
Zoro # G0071675
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,354.99
Key Features
- Fire Extinguisher Class ABC
- Capacity 145 lb
- Extinguish Agent Type Monoammonium Phosphate
- Discharge Time 43 sec
- Range Max. 35 ft
Explore More Products
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb B5M-B
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb 5MB-6H
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb B5BC
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb B20V
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb B15V
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb B20M-1-HF
- BADGER Advantage ADV-250 2.5 lb. Dry Chemical ABC Fire Extinguisher 472ADV250T
- BADGER 22486 5 lb. Standard ABC Multipurpose Dry Chemical Fire Extinguisher 47222486
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb B-30-PK
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb 51000
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb PROPLUS2.5HM
- Badger Fire Extinguishers