Badger
Fire Extinguisher, 60B:C, Dry Chemical, 10 lb
Mfr # B10BC-1
Zoro # G0071858
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 10 lb
- Extinguish Agent Type Sodium Bicarbonate
- Discharge Time 18 sec
- Range Max. 20 ft
Explore More Products
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb B275BC
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb 2.5HB-2
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb ADV-10
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb B250M
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb ADV-250
- BADGER Fire Extinguisher, 1A:10B:C, Halotron, 11 lb 11HB
- BADGER Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher 472ADV550
- BADGER 22486 5 lb. Standard ABC Multipurpose Dry Chemical Fire Extinguisher 47222486
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb B-30-PK
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb PRO15CDM
- BADGER Fire Extinguisher, 5B:C, Halotron, 5 lb 5HB-2
- Badger Fire Protection