Badger
Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb
Mfr # 5MB-6H
Zoro # G0071919
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 5 lb
- Extinguish Agent Type Monoammonium Phosphate
- Discharge Time 14 sec
- Range Max. 18 ft
Explore More Products
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb B-10-P-HF
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb ADV-250
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb B20P
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb B15V
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb B10BC-1
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb B275BC
- BADGER Fire Extinguisher, 40A:240B:C, Dry Chemical, 125 lb 150MB
- BADGER Cartridge 21009613
- BADGER Fire Extinguisher, 80B:C, Purple K, 20 lb B-20-PK
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb B10V
- KIDDE Kidde Kitchen Class-K Fire Extinguisher 25074
- Badger Fire Extinguishers