Groz

Mounting Clamp, Standard, Aluminium


$10.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 1 15/16 in
  • Application To Wall Mount FRL Combos
  • Material Aluminum
  • Center Hole (In.) 0.71 in
  • Bolt Circle Dia. (In.) 0.39 in
See all product information