Groz
Mounting Clamp, Intermediate, Aluminium
Mfr # A2W02
Zoro # G0072068
$7.58
10% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 9/16 in
- Material Aluminum
- Application To Wall Mount FRL Combos
- Bolt Circle Dia. (In.) 0.3 in
- Center Hole (In.) 0.55 in
Explore More Products
- GROZ Filter/Lubricator Bowl, Standard LA2002
- GROZ Mounting Clamp, Standard, Aluminium A2W03
- GROZ Pipe Adapter, 1/4in. NPT, Intermediate A2P16
- GROZ Filter/Lubricator Bowl, Miniature LA2000
- GROZ Pipe Adapter, 3/4in. NPT, Heavy Duty A2P09
- GROZ Mounting Clamp, Miniature, Aluminium A2W01
- GROZ Pipe Adapter, 1in. NPT, Heavy Duty A2P10
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs A2C34
- GROZ Pipe Adapter, 3/8in. NPT, Intermediate A2P05
- ATLAS COPCO Air Compressor Blow Down Muffler 2In NPT Pneumatic Mufflers And Silencer, 1623198700 1623-1987-00
- SPEEDAIRE Guard PN21AA565G
- Groz Compressor, Air Tank & Pneumatic Tool Parts