Whizard
Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR
Mfr # 134666
Zoro # G0072161
$28.37
49% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Size M
- Color Silver
- Glove Coating Material Polyurethane
- Glove Hand Style Right Only
Explore More Products
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR 134527
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR 333372
- WHIZARD Cut Resistant Gloves, 5 Cut Level, L, 1 PR 1880LLP
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR 333021
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, L, 1 PR 134528
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR 135479-LS
- WHIZARD Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR 135028
- WHIZARD Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR 135029
- WHIZARD Cut Resistant Gloves, 6 Cut Level, Uncoated, L, 1 PR 135440
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR S10LXPB-10
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR RWG561TL
- Whizard Gloves & Hand Protection