Groz
Air Filter, 1/2in NPT, 125 cfm, 290 psi
Mfr # F15933-MS
Zoro # G0072226
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 40 micron
- Bowl Material - Air Treatment Aluminum
- Filter Rating 40 micron
- Max. Flow - Air Treatment 125 cfm
- Bowl Material Aluminum
Explore More Products
- GROZ Air Filter, 1/2in NPT, 125 cfm, 145 psi F15933-S
- SPEEDAIRE Filter Element 4ZK44
- SOLBERG Polyurethane Pre-Filter 234/235 PF234
- SOLBERG Wire Mesh with Prefilter 484SP
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W 4ZL51
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W 4ZL47
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption AC344P
- PORTER-CABLE Filter 1/4" NPT PXCM019-0350
- SOLBERG Wire Mesh 234S
- DEWALT Filter 3/8" DXCM019-0342
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT 06F22AC
- Groz Compressed Air Treatment