Tritan
Radial Ball Bearing, PS, 0.5In Bore Dia
Mfr # 1621 2RS PRX
Zoro # G0072451
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 0.5"
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia 1640 2RS PRX
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia 1621 ZZ PRX
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ 6308 ZZ/C3 PRX
- TRITAN Radial Ball Bearing, PS, 17mm, 6303 6303/C3
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS SS6010 2RS FM222
- TRITAN Radial Ball Bearing, PS, 50mm, 6210ZZ 6210 ZZ/C3 PRX
- TRITAN Radial, Ball Brg, Snp Ring, Bore 0.50", 7508 7508DLG
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, 100mm Bore Dia., 180mm OD, 34mm W, C3 Internal Clearance 6220 ZZ/C3 PRX
- TRITAN Deep Groove Ball Bearing, Narrow Series, 120mm Bore Dia., 150mm Outside Dia., 16mm Width 61824
- NACHI 6000 Series Deep Groove Radial Ball Brg 6012 2NSE C3
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit 6315-2RS KBC
- Tritan Ball Bearings