- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Cans
- /
- 11 gal. Round Trash Can, Black, 15 3/4 in Dia, None, Steel
Shop Alternate Products
This Product is Discontinued
Rubbermaid
11 gal. Round Trash Can, Black, 15 3/4 in Dia, None, Steel (Discontinued)
Mfr # FGWB44BK
Zoro # G0072624
This Product is Discontinued
Key Features
- Trash Container Capacity 11 gal.
- Container Shape Round
- Color Black
- Material Steel
- Height 18"
Customers Also Purchased
- Brand Rubbermaid
-
MFR #
FGWB44BK
-
Zoro #
G0072624
- UPC # 097591086803
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 18" |
Width | 15 5/8 in |
Trash Can Dia./Width | 15-3/4" |
Container Depth | 15-3/4" |
Width/Diameter | 15 3/4 in |
Diameter | 15 3/4 in |
Depth | 15-3/4" |
Details
Trash Container Capacity | 11 gal. |
Container Shape | Round |
Color | Black |
Material | Steel |
Top Design | Open |
Item | Trash Can |
Container Basic Material | Metal |
Primary Container Color | Black |
Indoor/Outdoor | Indoor |
Capacity | 11 gal. |
Specific Container Material | Steel |
Receptacle Container Style | Decorative |
Standards | A-A-182 for Fire Hazard and Flammability Prevention |
Container Mounting Style | Free-Standing |
Includes | Raised Bottom Prevents Heat Transfer in Case of Fire |
Finish | Powder Coated |
Top Type | Open |
Features | Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant. |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Opening Closure Type | None |
Lid Options | No Lid |
Shape | Round |
Material Grouping | Metal |
Container Product Grouping | Fire-Resistant Wastebasket |
Lid Connection | None |
Mobility | Stationary |
Lid Opening Mechanism | None |
Description
Fire-Resistant Wastebasket, Round, Open, 11 gal, Black, Height 18 in, Width/Diameter 15 3/4 in, Metal, Steel, Powder Coated, Stationary, No Lid, None, None, Free-Standing