Shop Alternate Products
This Product is Discontinued
Rubbermaid
11 gal. Round Trash Can, Gray, None, Steel (Discontinued)
Mfr # FGWB44GR
Zoro # G0072633
This Product is Discontinued
Key Features
- Trash Container Capacity 11 gal.
- Container Shape Round
- Color Gray
- Material Steel
- Height 18"