Drum Dolly, 400 lb., Steel, Black

  • Mfr # 34NK68

  • Zoro # G0072908


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/4 in
Overall Width
23 3/4 in
Material
Steel
Color
Black
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34NK68
Zoro #
G0072908
UPC #
190735816837
Country of Origin
China

Dimensions

Overall Height
7 1/4 in
Overall Width
23 3/4 in
Caster Width
1 1/4 in
Inside Dia.
23 1/2 in
Outside Dia.
23 3/4 in
Caster Dia.
4 in
Height
7 1/4 in
Deck Height
7 1/4 in
Outside Diameter
23 3/4 in
Axle Dia.
3/8 in
Overall Depth
23 3/4 in
Caster Wheel Dia.
4 in
For Maximum Container Height
34 1/2 in
For Maximum Container Diameter
23 in
Caster Wheel Width
1 1/4 in
Lip Height
2 1/8 in
Axle-Mounted Wheel Dia.
4 in
Axle-Mounted Wheel Width
1 1/4 in
Caster Mounting Height
5 in

Details

Material
Steel
Color
Black
Load Capacity
400 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Dolly Capacity
400 lb
Caster Material
Nylon
Number of Casters
4
Drum Capacity
55 gal
Features
Round
Weight
15 lb
Method of Construction
Welded
For Container Capacity
55 gal
Caster Frame Material
Steel
Frame Material
Steel
For Container Material
Plastic, Steel
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
Yes
Caster Wheel/Tread Material
Plastic
Adjustment Type
Not Adjustable
Frame Gauge
11 ga
Securing Mechanism
No Securing Mechanism
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Ball Bearing
Deck Type
Open
Frame Finish
Powder Coated
Includes Tilt Pedal
Without Tilt Pedal
Deck Shape
Round
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
For Cntnr Cap
55 gal
Axle-Mounted Wheel/Tread Material
Plastic
Hub Position
Center Mount
Non-Marking Axle-Mounted Wheels
Yes
Rim Catch Type
Fixed
For Surface Type
Brick, Concrete
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Type
Solid

Description

Drum Dolly, Load Capacity 400 lb, For Cntnr Cap 55 gal, Deck Height 7 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 4 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.