Shop Alternate Products
This Product is Discontinued
Tough Guy
48 gal. Round Trash Can, Blue, None, Steel (Discontinued)
Mfr # 4PGF8
Zoro # G0072931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 48 gal.
- Container Shape Round
- Color Blue
- Material Steel
- Height 33"