- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Workwear
- /
- Coveralls & Overalls
- /
- ChemResist Suit Bloodborne Pathogen & Chemical Splash Protection Coverall Hood 2X BLU 24/Cs
Shop Alternate Products
This Product is Discontinued
Kimberly-Clark
ChemResist Suit Bloodborne Pathogen & Chemical Splash Protection Coverall Hood 2X BLU 24/Cs (Discontinued)
Mfr # 45025
Zoro # G0073805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Blue
- Sterile/Non-Sterile Non-Sterile
- Material Microporous Film Laminate
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Customers Also Purchased
- Brand Kimberly-Clark
-
MFR #
45025
-
Zoro #
G0073805
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Disposable Clothing Size | 2XL |
Fits Chest Size | 30 in |
Named Size | 2XL |
Details
Item | Hooded Chemical Resistant Coveralls |
Color | Blue |
Sterile/Non-Sterile | Non-Sterile |
Material | Microporous Film Laminate |
Hazard Protection Type | Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray |
Fabric Weight | 2.1 oz |
Inseam | 41 in |
Packaging | Individually Packaged |
Closure Type | Zipper |
Series | KleenGuard A60 |
Features | Liquid Splash, Splash Resistance |
Includes Boot Covers | Yes |
Anti-Static | Yes |
Seam Style | Serged |
Standards | NFPA 99 |
Industry Type | Healthcare |
Disposable Clothing Primary Material | Microporous Film Laminate |
Coverall Style | Hooded Coverall |
Level of Protection | Reduced Spray |
Cuff Style | Elastic |
Ankle Style | Elastic |
Includes Thumb Loops | No |
Spray Tight | Yes |
Gas Tight | No |
Reduced Spray | Yes |
Includes Slip Resistant Sole | No |
Wrist Closure | Elastic |
Breathable Back Style | Not Applicable |
Attached Hood | No |
Coverall Construction | Hooded with Elastic Cuffs and Elastic Ankles |
Protection Type | Chemical |
Material Performance | Light Duty |
Includes Outer Boot Flaps | No |
Liquid Tight | No |
Closure Features | Storm Flap |
Brand and Series | KleenGuard(TM) A60 |
Collar Style | Plain |
Garment Style | Coverall |
Hazard Type | Liquid Tight |
High-Visibility | No |
Accessory Type | Hooded Chemical Resistant Coveralls |
Pathogen and Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
EPA Protection Level | Not Rated |
Specialized Hazard Type | Bloodborne Pathogens |
Liquid Dispersal Type | Splash, Spray |
Flame Resistance and Retardance Ratings | NFPA 99 |
Sterilization Status | Non-Sterile |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Liquid Splash, Splash Resistance, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No