Shop Alternate Products
This Product is Discontinued
Westward
T40 Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # 20XA08
Zoro # G0074615
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Material S2 Steel, Chrome Vanadium