Shop Alternate Products
This Product is Discontinued
Zoro Select
Eyewear Rtnr, Wht, 13-3/4 In, Polyest (Discontinued)
Mfr # 2YAU4
Zoro # G0074907
This Product is Discontinued
Key Features
- Material Polyester
- Attachment Type Fits Most Standard Frames
- Length 26-3/4"
- Metal Detectable Yes
- Color White