Hubbell
Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow
Mfr # HBL15W48
Zoro # G0074938
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-20R
- NEMA Receptacle Configuration 6-20R
Replacement Parts
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC HBL430RS1W
- HUBBELL Receptacle, 30 A, 600 V HBL430MI5W
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V HBL5100R9W
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC HBL2510SW
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V HBL3100R6W
- HUBBELL Watertight Plug, 15-20p, Repl Int HBL26W75IN
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 125V HBL3100R4W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 250V, Blue HBL320B6W
- HUBBELL Watertight Interior Nema L5-20r, 20a, 125V HBL27W47IN
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V HBL4100R12W
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V HBL14W47IN
- Hubbell Watertight Devices