Hubbell
Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black
Mfr # HBL15W47BK
Zoro # G0074947
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
- NEMA Receptacle Configuration 5-15R
- Wiring Style Standard
Replacement Parts
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC HBL28W08
- HUBBELL Interlock, Mechanical HBL460MIF7W
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V HBL560R9W
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC HBL26W09
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R HBL27W75BK
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC HBL430RS2W
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red HBLS360R7W
- HUBBELL Watertight Closure Plug, 60A MICPK60
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R HBL27W83
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V HBL430B12W
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red HBL430B7W
- Hubbell Watertight Devices