Zoro Select
Eyewear Retainer, Wht, 15-1/8 In, PlstrNprn
Mfr # 2YAX5
Zoro # G0074977
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Neoprene Foam
- Attachment Type Fits Most Standard Frames
- Length 15 1/8 in
- Metal Detectable No
- X-Ray Detectable No
Explore More Products
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime 2YAX2
- ZORO SELECT Brk Away Eyewear Rtnr, Yel, 15-1/4 In 2YAW6
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic 460X63
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L 222
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L 220RD
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic 220HY
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" 12115611
- CHUMS Eyewear Retainer, Black, Adj. to 26" 12121100
- CHUMS Universal Fit Roped, 3mm, EV Neon Green 12103611
- EDGE EYEWEAR Eyewear Retainer, Bk, 12 In, Nprn 9708
- READEREST Classic Black Eyeglass Holder N1BK
- Zoro Select Eyewear Accessories