Shop Alternate Products
This Product is Discontinued
Zoro Select
Eyewear Rtnr Cord, Bk, Adjst to (14 In) (Discontinued)
Mfr # 2YAR9
Zoro # G0075126
This Product is Discontinued
Key Features
- Material Polyester
- Attachment Type Fits Most Standard Frames
- Length 25 1/4 in
- Metal Detectable No
- X-Ray Detectable No