Shop Alternate Products
This Product is Discontinued
Condor
Flame-Retardant Treated Cotton Jacket, Orange, 3XL (Discontinued)
Mfr # 5WYP5
Zoro # G0075451
This Product is Discontinued
Key Features
- Size 3XL
- Color Orange
- Fabric Weight 9 oz.
- Length 30"
- ATPV Rating 7.7 cal./cm2