Shop Alternate Products
This Product is Discontinued
Condor
Flame-Retardant Treated Cotton Jacket, Green, XL (Discontinued)
Mfr # 6NB85
Zoro # G0075494
This Product is Discontinued
Key Features
- Size Xl
- Color Green
- Fabric Weight 9 oz.
- Length 30"
- ATPV Rating 7.7 cal./cm2