Condor
Flame-Retardant Treated Cotton Pants, Orange, 2XL
Mfr # 5WYR0
Zoro # G0075564
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 46 in
- Inseam 32 in
- Fabric Weight 9 oz
- Color Orange
- Flame-Retardant Material Flame-Retardant Treated Cotton
Explore More Products
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, S 5WYP6
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 3XL 5WYR1
- CONDOR Flame-Retardant Treated Cotton Pants, Green, 3XL 5WYR3
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" 4233
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" 4232
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 10015160
- PORTWEST BizWeld Cargo Pants, XL BZ31
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 ACP1130BLL
- ARIAT Relaxed Fit FR Jeans, Men's, M 10023467
- 5.11 Ripstop TDU Pant, Dark Navy, S R 74003
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M 4501TFOM
- Condor Arc Flash and Flame Resistant Clothing