Condor
Flame-Retardant Treated Cotton Pants, Green, 3XL
Mfr # 5WYR3
Zoro # G0075591
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fits Waist Size 50 in
- Inseam 32 in
- Fabric Weight 9 oz
- Color Green
Explore More Products
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 3XL 5WYR1
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, S 5WYP6
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL 5WYR0
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 30
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L 10017262
- ARIAT FR Bottoms, Men's, 2XL, 46/32 10026003
- PROPPER Tactical Trouser, Khaki, Size 34X32, PR F52512525034X32
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men 103-3630
- ARIAT Relaxed Fit FR Jeans, Men's, M 10012552
- ARIAT Relaxed Fit FR Jeans, Men's, L 10023466
- TRU-SPEC Tactical Shorts, 44" Sz, Waist 43" to 45" 4232
- Condor Flame Resistant & Arc Flash Pants